Progress Lighting Nottington 60W 3-Light Candelabra E-12 Lantern in Gilded Iron

PP583871

Manufacturer Part #: P5838-71

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gilded Iron finish.
  • Scrolling cast arms.
  • Fluted bodies.
  • Acorn accents.
  • Clear seeded glass.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Nottington
Depth
13 in
Diameter
10 in
Dimmable
Yes
ETL Listed
No
Glass Type
Water Seeded
Height
24-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday