0 items

Progress Lighting Oasis 14-5/8 in. 100W 2-Light Bath Light in Polished Chrome

PP211215

Color Finish

(Pricing is for Polished Chrome)

$90.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Beveled detailing
  • Polished Chrome finish
  • Square fluted etched glass shade

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Oasis
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
Diameter
14-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday