60W 1-Light Wall Sconce
Olivia 60W 1-Light Wall Sconce
Frequently Purchased Together
Product Details
- Dimensions: 6" W x 14-3/4" H x 6-1/2" Ext
- Requires four 60W E26 medium bulbs
- One light sconce with White shade and crystal torch
- Dimmable and LED/CFL/Incandescent compatible
- UL listed and rated for dry locations
- 1-year limited manufacturer's warranty
- UL listed and rated for Damp locations.
- Backplate dimensions: 6"W x 6"H x 1"E
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial, Indoor
- CSA Certified:
- No
- Cable or Wire Type:
- Copper
- Collection:
- Olivia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hardware Included:
- Yes
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Fabric
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Overall Height:
- 14-3/4 in
- Overall Length:
- 6-1/2 in
- Overall Width:
- 6 in
- Power Source:
- Electric, AC
- Product Type:
- Wall Sconce
- Size:
- 6 in x 14-3/4 in x 6-1/2 in
- Smart Home Enabled:
- No
- Style:
- Art Deco;Luxe;Mixed Materials
- Type:
- C615011WG671
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.5 lb
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga