0 items

Progress Lighting Onion Lantern 60 W Candelabra Wall Lantern in Black

PP570131

Color Finish

(Pricing is for Textured Black)

$261.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cast aluminum
  • Clear beveled glass curved panels
  • Textured Black finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Onion Lantern
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
16 in
Diameter
11-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
31 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Formal
Material
Die Cast Aluminum
Number Of Lights
4
UL Listed
Yes
Watts
240

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday