Progress Lighting Opal Glass 14 in. 100W 2-Light Bath Light in Polished Chrome

PP337415

Manufacturer Part #: P3374-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish.
  • White opal glass.
  • Timeless vintage appeal.
  • Striking metallic features.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Opal Glass
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday