Progress Lighting

Opal Glass 5-1/8 in. 100W 1-Light Bath Light in Polished Chrome

Part #PP337315  |  Manufacturer Part #P3373-15

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish.
  • White opal glass.
  • Timeless vintage appeal.
  • Striking metallic features.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Opal Glass

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-3/8 in

Diameter: 5-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Opal

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5-1/8 in