Progress Lighting Opal Glass 9 in. 100 W 3-Light Medium Bracket in Polished Chrome

PP337515

Manufacturer Part #: P3375-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish.
  • White opal glass.
  • Timeless vintage appeal.
  • Striking metallic features.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Opal Glass
Depth
9-1/8 in
Diameter
16 in
Dimmable
Yes
ETL Listed
No
Glass Type
White Opal
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday