5 Light 100W Chandelier Antique Bronze
Orbitz 5 Light 100W Chandelier Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distinctively good looking, with a sense of formality, the bronze finish is the perfect complement to the carefully crafted metal fitting
- Glass dimension 4 in
- Five-light chandelier encompasses a single, orbicular Antique Bronze ring with opal etched glass shades generously scaled around it
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Orbitz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 83 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 19 lb
- Width:
- 23-1/4 in