8-1/4 in. 100 W 3-Light Medium Bracket in Antique Bronze
Orbitz 8-1/4 in. 100 W 3-Light Medium Bracket in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Arching support arms give Orbit essence.
- White Opal glass shades rest atop the frame.
- Antique Bronze shapely base with circular details.
- Mount up or down for pleasing illumination.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Orbitz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/4 in
- Diameter:
- 21-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7.92 lb
- Width:
- 21-3/4 in