Progress Lighting Outdoor Aluminum Post

PP5391PC

Color Finish

Starting at $117.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum construction
  • Black finish.
  • Post can be cut to length for customized installation

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
3 in
Dimmable
No
Energy Star Compliant
No
Height
84 in
Installation Type
Ground Mount
Light Bulb Shape Code
B12
Lighting Style
Other/Builder/Commodity
Material
Aluminum
Type
Outdoor Post
Volts
120V
Watts
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday