Post with Ladder Rest in White
Post with Ladder Rest in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White finish.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Installation Type:
- Ground Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Material:
- Aluminum
- Product Type:
- Outdoor Post
- UL Listed:
- No
- Volts:
- 120V