P8240 Series 5-1/2 in. 10.5W 1-Light LED Flush Mount Ceiling Fixture in Black

Part #PP82403130K  |  Item #7254802  |  Manufacturer Part #P8240-31-30K

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Simple snap in installation for J-Box.
  • Die-cast aluminum construction with a powder coat paint finish.
  • Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes).
  • Can be installed in a 4" J-Box.
  • Lumen output and distribution comparable to a 65W incandescent lamp.
  • Suitable for use in IC or NON-IC Applications
  • Meets California Title 24 - JA8 - 2016.

Green

Specifications

ADA Compliant: No

Application: Indoor

Average Life: 5.71

Bulb Type: LED

Collection: P8240 Series

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 5-1/2 in

Dimmable: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 1-1/2 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: [Modern, Transitional]

Lumens: 660

Lumens per Watt LPW : 79

Material: [Die Cast Aluminum, Plastic]

Material Type: Polycarbonate

Number Of Hours: 50000

Number Of Lights: 1

Temperature Range: -30 to 30 Deg C

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 10.5

Weight: 0.88