100W 1-Light Medium E-26 Incandescent Outdoor Path Light in Black

You last purchased this on
 
Progress Lighting

Pagoda 100W 1-Light Medium E-26 Incandescent Outdoor Path Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Pagoda 100W 1-Light Medium E-26 Incandescent Outdoor Path Light in Black

  • Fast #
  • Part #PP520431
  • Item #956555
  • Manufacturer Part #P5204-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear glass.
  • Wet location listed.
  • Black finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Landscaping, Lighting
CSA Certified:
Yes
Collection:
Pagoda
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
7-1/8 in
Installation Type:
Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Coastal
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
2.9 lb
Width:
6 in