Progress Lighting Pagoda 100W 1-Light Medium E-26 Incandescent Outdoor Path Light

PP5204

Color Finish

Starting at $51.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear glass.
  • Green finish.
  • Wet location listed.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Pagoda
Color Finish
Green
Color Finish Category
Greens
Diameter
6 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Clear
Height
7-1/8 in
Installation Type
Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional/Coastal
Material
Die Cast Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday