18W 1-Light Wedge Halogen Path Light in Black
Pagoda 18W 1-Light Wedge Halogen Path Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear glass.
- Wet location listed.
- Black finish.
- Units must be wired to a 12V transformer with proper capacity.
- Can mount on stem or box (order separately).
- Lamp replacement can be done by removing roof.
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Collection:
- Pagoda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-1/8 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Style:
- Traditional, Coastal
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 18 W
- Weight:
- 2.5 lb
- Width:
- 6 in