Par Lampholder 150 W 2 Light Halogen Flood Light in White

Part #PP520330  |  Item #955599  |  Manufacturer Part #P5203-30

$ 92.16 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White finish.
  • Wall mounted, adjustable swivel designed for outdoor use.
  • Companion fixtures available.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Style: Reflector

Bulb Type: Halogen

Collection: Par Lampholder

Color Finish: White

Color Finish Category: Whites

Diameter: 6-1/4 in

Energy Star Compliant: No

Height: 11-5/16 in

Installation Type: Wall Mount

Length: 22-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR38

Lighting Direction: Up/Down Lighting

Lighting Style: [Commodity, Utilitarian]

Material: Aluminum

Number Of Lights: 2

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 150

Weight: 2

Width: 6-1/4 in