Par Lampholder 150 W PAR38 Lamp Holder in Antique Bronze

Part #PP521220  |  Item #3067421  |  Manufacturer Part #P5212-20

$ 33.84 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Wall mounted, designed for outdoor use.
  • Companion fixtures available.

Specifications

ADA Compliant: No

Bulb Style: Reflector

Bulb Type: Halogen

Collection: Par Lampholder

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 5 in

Diameter: 11 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Plastic

Material Type: Polycarbonate

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 120

Weight: 0.9

Width: 11 in