Patewood 100W 1-Light Medium E-26 Incandescent Post Mount Lantern in Black

Part #PP540013031  |  Item #7359415  |  Manufacturer Part #P540013-031

$ 162.51 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Patewood lanterns have a modern shadow-box housing
  • The pillar candle style diffusers provide a crisp illumination.
  • Housing features a sleek black finish constructed from durable stainless steel for years of reliable service
  • Provides a pleasing complement to your home's exterior.
  • Black finish.
  • Part of the Design Series Collections offering high style and design.
  • Fits 3" post. (order separately.).

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Patewood

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 19-3/8 in

Installation Type: [Post Mount, Pedestal]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Farmhouse, Modern, Transitional]

Material: Stainless Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 1.90

Width: 7 in