P550024-031 1-100W MED HANGING LANTERN

You last purchased this on
 
Progress Lighting

Patewood P550024-031 1-100W MED HANGING LANTERN

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Patewood P550024-031 1-100W MED HANGING LANTERN

  • Fast #
  • Part #PP550024031
  • Item #7359247
  • Manufacturer Part #P550024-031
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The pillar candle style diffusers provide a crisp illumination.
  • Housing features a sleek black finish constructed from durable stainless steel for years of reliable service
  • Patewood lanterns have a modern shadow-box housing
  • Part of the Design Series Collections offering high style and design.
  • Black finish.
  • Provides a pleasing complement to your home's exterior.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
Patewood
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
18 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Farmhouse, Modern, Transitional
Material:
Stainless Steel
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
Type:
PP550024031
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3.98 lb
Width:
7 in