Patewood P560040-031 1-100W MED WALL LNTRN

Part #PP560040031  |  Item #7341307  |  Manufacturer Part #P560040-031

$ 134.17 EACH

Type:

PP560040031
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Patewood lanterns have a modern shadow-box housing
  • The pillar candle style diffusers provide a crisp illumination.
  • Housing features a sleek black finish constructed from durable stainless steel for years of reliable service
  • Provides a pleasing complement to your home's exterior.
  • Black finish.
  • Part of the Design Series Collections offering high style and design.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Patewood

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-3/8 in

Diameter: 5-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 14-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Farmhouse, Modern, Transitional]

Material: Stainless Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: PP560040031

UL Listed: No

Volts: 120V

Watts: 100

Weight: 1.99

Width: 5-3/4 in