Progress Lighting

Pavillion 100 W 10-1/8 in. 1-Light Medium Bath Bracket Wall Sconce in Antique Bronze

Part #PP326520  |  Manufacturer Part #P3265-20

Color/Finish:
Antique Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish
  • Etched glass

Specifications

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Collection: Pavillion

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/8 in

Glass Type: Etched

Height: 9-1/4 in

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: Quad Tube

Lighting Direction: Up/Down Lighting

Lighting Style: [Traditional, Casual]

Material: Steel

Number Of Lights: 1

Type: PP326520

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 8-3/4 in