Pavillion 8-7/8 in. 100 W 3-Light Medium Bath Bracket in Brushed Nickel

Part #PP329409  |  Item #3334475  |  Manufacturer Part #P3294-09

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish
  • Etched glass

Specifications

Bulb Type: Incandescent

Collection: Pavillion

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 10-1/8 in

Glass Type: Etched Watermark

Height: 8-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 3

UL Listed: Yes

Watts: 300

Width: 32-3/4 in