Progress Lighting

PECUE Series Battery Back Up LED Remote Capacity Exit/Emergency Combo Light Red Letters

Part #PPECUEUR30RC  |  Manufacturer Part #PECUE-UR-30-RC

Letter Color:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED life-cycle of more than 10 years.
  • Molded-in template for Quick installation.
  • Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting.
  • Provided with test switch and AC-On indicator.
  • Canopy included.
  • Lamp heads are fully adjustable.
  • Remote Capacity Option.

Specifications

ADA Compliant: No

Average Life: 10

Battery Type: NiCad

Bulb Type: LED

Collection: PECUE Series

Color Finish: White

Color Finish Category: Whites

Depth: 4-19/64 in

Emergency Battery Backup: No

Energy Star Compliant: No

Height: 8-3/16 in

Installation Type: Ceiling Mount

Length: 4-19/64 in

Letter Color: Red

Lettering: Exit

Light Bulb Shape Code: B12

Material: Thermoplastic

Number Of Lights: 2

OSHA Specifications: Yes

Power Source: Electric

Product Type: Emergency Light

Smart Home Enabled: No

Type: Remote Capacity Exit/Emergency Combo Light

UL Listed: Yes

Volts: 120/277V

Watts: 3.6

Weight: 2.5

Width: 18 in