0 items

Progress Lighting Outdoor Pedestal Mount Adapter

PP8726

Color Finish

Starting at $45.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts any single lantern which fits 3” post
  • Antique Bronze finish
  • Pedestal or on top of wall mount

SPECIFICATIONS

Collection
Outdoor
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
7 in
ETL Listed
No
Energy Star Compliant
No
Height
3-1/4 in
Lighting Style
Other/Builder/Commodity
Material
Cast Aluminium
Power Source
Electric
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday