6-7/8 in. 100W 1-Light Incandescent Pendant in Natural Brass
Penn 6-7/8 in. 100W 1-Light Incandescent Pendant in Natural Brass
Frequently Purchased Together
Product Details
- Clear glass globe.
- Modern take on vintage electric.
- Natural Brass finish.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Penn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 6-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Urban Industrial, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.75 lb
- Width:
- 6-7/8 in