9W 2-Light LED Lighted Sign in White
PEOEU Series 9W 2-Light LED Lighted Sign in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes self-diagnostics feature to monitor proper operation.
- Includes long-life, 4.8 VDC Nickel Cadmium battery for UL recognized 90 minute operation.
- LED life-cycle of more than 10 years.
- Water-proof test switch and AC-On indicator.
- Full re-charge within 24 hours.
- Universal 100-300VAC input.
Specifications
- AMP:
- 0.13
- Collection:
- PEOEU Series
- Color Finish Name:
- White
- Depth:
- 3-39/50 in
- Height:
- 10-47/100 in
- Length:
- 6-27/50 in
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Product Type:
- Emergency Light
- Smart Home Enabled:
- No
- Volts:
- 100/300V
- Width:
- 6-1/8 in