16W 1-Light LED Wall Sconce in Brushed Nickel
Planck 16W 1-Light LED Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
- 1-light 16-watt LED wall bracket
- Brushed Nickel finish with linear chrome accents
- Rectangular design pairs with a geometric back plate to create Planck
- Design accommodates Modern, Mid-Century and Luxe lighting applications within the bath and vanity area
- 37.5 lumens per watt
- Warm white 3000K lighting color, 600 lumens and 90+CRI
- Measures 4 3/4" W x 16" H
- LED source provides indirect lighting as it reflects against a wall, offering both visual interest and functional illumination
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.133
- Collection:
- Planck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Luxe, Mid-century, Modern
- Lumens:
- 621
- Lumens per Watt:
- 37
- Material:
- Steel
- Number of Lights:
- 1
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W
- Weight:
- 1.55 lb
- Width:
- 4-3/4 in