Progress Lighting
Portal 17W 1-Light Flush Mount Ceiling Fixture in Antique Bronze
Part #PP36582030K9 | Item #7016812 | Manufacturer Part #P3658-2030K9
Product Details
- Industrial style inspired.
- Etched glass.
- Energy Star.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
Specifications
ADA Compliant: No
AMP: 0.142
Average Life: 6.85
Bulb Type: LED
CSA Certified: Yes
Collection: Portal
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Color Temperature: 3000
Diameter: 11 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Clear Etched
Green: [Yes, Energy Star]
Height: 4-1/8 in
Installation Type: Ceiling Mount
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Lighting Style: [Mid-century, Modern, Coastal, Modern]
Lumens: 861
Lumens per Watt LPW : 51.9
Material: Steel
Maximum Temperature: 30
Number Of Hours: 60000
Number Of Lights: 1
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Watts: 17
Weight: 3.15
Width: 11 in