2-1/2 in. 29W 1-Light LED Flushmount Ceiling Fixture in Brushed Nickel
Portal 2-1/2 in. 29W 1-Light LED Flushmount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- White acrylic diffuser.
- Brushed Nickel finish.
- Industrial style inspired.
- 3000K color temperature, 90+ CRI.
- 2,197 lumens 71.2 lumens/watt
- Dimmable to 10% with many ELV dimmers
Specifications
- ADA Compliant:
- No
- AMP:
- 0.242
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Portal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional, Coastal
- Lumens:
- 875
- Lumens per Watt:
- 30.1
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 29 W
- Weight:
- 2.35 lb
- Width:
- 13 in