Progress Lighting Post with Ladder Rest

PP5391

Color/Finish

Starting at $100.80
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • White finish.

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
84 in
Installation Type
Ground Mount
Light Bulb Shape Code
B12
Lighting Style
Builder, Commodity
Material
Aluminum
Type
Outdoor Post
UL Listed
No
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday