100W 1-Light Hanging Lantern in Gilded Iron

You last purchased this on
 
Progress Lighting

Prairie 100W 1-Light Hanging Lantern in Gilded Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Prairie 100W 1-Light Hanging Lantern in Gilded Iron

  • Fast #
  • Part #PP556371
  • Item #2131224
  • Manufacturer Part #P5563-71
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gilded Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique cantilevered arms.
  • Clear seeded glass.
  • Gilded Iron finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Prairie
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
12-1/2 in
Length:
52 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
100 W