Progress Lighting

Prestwick 40W 3-Light Candelabra E-12 Incandescent Lantern in Oil Rubbed Bronze

Part #PP5584108  |  Manufacturer Part #P5584-108

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil Rubbed Bronze finish.
  • Stately traditional style.
  • Unique cast yoke straps.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Prestwick

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 10-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Optic

Height: 17-3/4 in

Installation Type: Ceiling Mount

Length: 93 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 40

Weight: 9

Width: 10-3/4 in