60W 120V 3-light Candelabra E-12 Large Post Lantern in Oil Rubbed Bronze
Prestwick 60W 120V 3-light Candelabra E-12 Large Post Lantern in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stately traditional style.
- Unique cast yoke straps.
- Oil Rubbed Bronze finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Prestwick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 10-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Optic
- Height:
- 18-3/4 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8 lb
- Width:
- 10-3/4 in