11-1/2 in. 150 W 1-Light Medium Pendant in Brushed Nickel

You last purchased this on
 
Progress Lighting

Prismatic Glass 11-1/2 in. 150 W 1-Light Medium Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Prismatic Glass 11-1/2 in. 150 W 1-Light Medium Pendant in Brushed Nickel

  • Fast #
  • Part #PP510309
  • Item #3531775
  • Manufacturer Part #P5103-09
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear Prismatic glass.
  • Three feet 9 gauge chain supplied.
  • Brushed Nickel finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Prismatic Glass
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Prismatic
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Length:
42 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Traditional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Weight:
11.5 lb
Width:
15-1/4 in