Progress Lighting

ProgressLED 10W 3000K LED Recessed Trim in White

Part #PP80802830K9AC1L06  |  Manufacturer Part #P8080-28/30K9-AC1-L06

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: ProgressLED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: Yes

Green: Energy Star, Yes

Number Of Lights: 1

Type: PP80802830K9AC1L06

UL Listed: Yes

Watts: 10