ProgressLED 12 in. Under Cabinet LED Strip Light in Antique Bronze

Part #PP701220  |  Item #4122553  |  Manufacturer Part #P7012-20

$ 57.54 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Direct wire and linkable with long life LEDs.
  • Extruded aluminum frame, polycarbonate end plates.
  • Tempered micro-prismatic glass lens.
  • Keyhole slots on top for ease of mounting.
  • 120V integral electronic driver rated for 35,000 hr. continuous use.
  • ON/OFF rocker switch.
  • 284 lumens Long life LEDs.

Specifications

ADA Compliant: No

Average Life: 4

Bulb Type: LED

Collection: ProgressLED

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 3-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Installation Type: Under Cabinet

Length: 12 in

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Lumens: 284

Lumens per Watt LPW : 44

Material: Aluminum

Maximum Temperature: 30

Number Of Hours: 35000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: PP701220

UL Listed: Yes

Volts: 120V

Watts: 6.5

Weight: 2

Width: 3-1/2 in