13 W 1-Light LED Recessed in White

You last purchased this on
 
Progress Lighting

Recessed 13 W 1-Light LED Recessed in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 13 W 1-Light LED Recessed in White

  • Fast #
  • Part #PP80712830KAC1L08
  • Item #4802477
  • Manufacturer Part #P8071-2830KAC1L08
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for use in both new construction as well as remodel/retrofit.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • White finish.
  • This product is not available for sale into the State of California.
  • 825 lumens.
  • Equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Average Life:
4.79 yr
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
7-3/4 in
Diameter - Inside 1:
2-3/4 in
Diameter - Inside 2:
6-1/8 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
4 in
Installation Type:
Ceiling Mount
Length:
7-3/4 in
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Utilitarian, Commodity
Lumens:
825
Lumens per Watt:
63
Material:
Aluminum
Maximum Temperature:
30
Number Of Hours:
42000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
13 W