Progress Lighting

ProgressLED 1.5W 1-Light LED Spread Light with White Glass in Black

Part #PP529731  |  Manufacturer Part #P5297-31

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish.
  • Dusk-to-dawn property enhancement and security.
  • Includes stake and deck mount, 4' cable and connector.
  • Must be wired to a 12V transformer of proper capacity.
  • 67 lumens.

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: ProgressLED

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Diameter: 7 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: White

Height: 25 in

Installation Type: Ground Mount

Light Bulb Shape Code: B12

Lumens: 67

Lumens per Watt LPW : 19

Material: Die Cast Aluminum

Maximum Temperature: 30

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: Path Light

UL Listed: Yes

Volts: 12V

Watts: 1.5

Weight: 2

Width: 7 in