ProgressLED 3W 1-Light Landscape Spot Light in Black

Part #PP529531  |  Item #4122587  |  Manufacturer Part #P5295-31

$ 140.41 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black finish.
  • Dusk-to-dawn property enhancement and security.
  • Provides a powerful flood beam to 20 ft.
  • Must be wired to a 12V transformer of proper capacity.
  • 186 lumens.

Specifications

ADA Compliant: No

Application: [Landscaping, Lighting]

Bulb Type: LED

Collection: ProgressLED

Color Finish: Black

Color Finish Category: Blacks

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4 in

Installation Type: Deck Mount

Lumens: 186

Material: Die Cast Aluminum

Maximum Temperature: 30

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 12V

Watts: 3

Weight: 2

Width: 5 in