ProgressLED 3W 1-Light LED Landscape Flood Light in Black

Part #PP529931  |  Item #4122524  |  Manufacturer Part #P5299-31

$ 133.95 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black finish.
  • Dusk-to-dawn property enhancement and security.
  • Includes stake and deck mount, 4' cable and connector.
  • Must be wired to a 12V transformer of proper capacity.
  • 161 lumens.

Specifications

ADA Compliant: No

Application: [Landscaping, Lighting]

Bulb Type: LED

Collection: ProgressLED

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Diameter: 4-1/2 in

Dimmable: Yes

Energy Star Compliant: No

Height: 14-7/8 in

Installation Type: Stem Mount

Lighting Style: [Modern, Transitional]

Lumens: 161

Material: Die Cast Aluminum

Maximum Temperature: 30

Number Of Lights: 1

Power Source: Hardwired

Product Type: LED Spot Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 12V

Watts: 3

Weight: 2

Width: 4-1/2 in