Progress Lighting

ProgressLED 4.7W 1-Light LED Under Cabinet Light in Antique Bronze

Part #PP70000002030  |  Item #7529448  |  Manufacturer Part #P700000-020-30

$ 34.83 EACH

Color/Finish:
Antique Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  4
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Direct wire and linkable with long life LEDs.
  • Extruded aluminum frame, polycarbonate end plates.
  • Tempered micro-prismatic glass lens.
  • Keyhole slots on top for ease of mounting.
  • 120V integral electronic driver rated for 35,000 hr. continuous use.
  • ON/OFF rocker switch.
  • 157 lumens long life LEDs.

Specifications

ADA Compliant: No

AMP: 0.03

Application: Residential

Average Life: 4

Bulb Type: LED

Collection: ProgressLED

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 9 in

Diameter: 3-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 1 in

Installation Type: Under Cabinet

Length: 9-1/8 in

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Builder, Commodity]

Lumens: 157

Lumens per Watt LPW : 35

Material: Aluminum

Material Type: ABS

Maximum Temperature: 30

Number Of Hours: 35000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: PP700220

UL Listed: Yes

Volts: 120V

Watts: 4.5

Weight: 1

Width: 3-9/16 in