ProgressLED 5-1/2 in. LED Recessed Housing Canopy

Part #PP832LED  |  Item #4486962  |  Manufacturer Part #P832-LED

$ 37.62 EACH

Diameter:

5-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Monpoint rail type
  • Includes bulbs

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: ProgressLED

Color Finish: Unfinished

Color Finish Category: Neutrals

Diameter: 5-1/2 in

Energy Star Compliant: No

Height: 5-1/2 in

Installation Type: Ceiling Mount

Material: Galvanized Steel

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 5

Width: 5-1/2 in