56W Landscape Transformer in Black
ProgressLED 56W Landscape Transformer in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-metallic housing prevents rust and corrosion.
- Outdoor installation.
- Electronic transformer (total fixture wattage not to exceed 45 watts).
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Collection:
- ProgressLED
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 5-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Non-Metallic
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 56 W
- Weight:
- 3.5 lb
- Width:
- 4 in