Progress Lighting Prosper 100W 3-Light Inverted Pendant in Antique Bronze

PP370020

Manufacturer Part #: P3700-20

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Antique Bronze finish.
  • Polished seeded glass.
  • Modern graph design inspired frame.
  • Includes one 6" and four 12" stems and 6 Links of chain.

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Prosper
Diameter
17-3/8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Bent Seedy
Height
23-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday