Progress Lighting Prosper 19-5/8 in. 100W 2-Light Vanity Light in Antique Bronze

PP215120

Color Finish

(Pricing is for Antique Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Antique Bronze finish.
  • Modern graph design inspired frame.
  • Polished seeded glass.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Prosper
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Diameter
19-5/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Antique Seeded
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
19-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday