0 items

Progress Lighting Prosper 9 in. 100W 1-Light Vanity Light in Antique Bronze

PP215020

Color Finish

(Pricing is for Antique Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Antique Bronze finish
  • Modern graph design inspired frame
  • Polished seeded glass

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Prosper
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10-1/4 in
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Antique Seeded
Height
14-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday