Progress Lighting Ratio 30 in. 75W 6-Light Medium E-26 Incandescent Pendant

PP5021

Color Finish

Starting at $394.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A sleek metal frame supports a low-slung shade.
  • Includes one 6", four 12" stems and 6 links of chain.
  • Offers both fashion and function with a casual modern style.
  • Polished glass diffuser that offers an elegant appeal and is easier to clean.
  • The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Ratio
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
30 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Fabric
Height
19-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Mid-Century Modern/Modern/Farmhouse/Coastal
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday