Ratio 75W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Antique Bronze

Part #PP360420  |  Item #7183381  |  Manufacturer Part #P3604-20

$ 205.84 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A sleek metal frame supports a low-slung shade.
  • The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting.
  • Polished glass diffuser that offers an elegant appeal and is easier to clean.
  • Offers both fashion and function with a casual modern style.
  • Includes one 6", four 12" stems and 6 links of chain.

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: No

Collection: Ratio

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Fabric Shade Linen

Height: 11-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Mid-century, Modern, Modern, Farmhouse, Coastal]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 13.71

Width: 16 in