Progress Lighting

Ratio 75W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP3604  |  Manufacturer Part #P3604-09

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A sleek metal frame supports a low-slung shade.
  • The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting.
  • Polished glass diffuser that offers an elegant appeal and is easier to clean.
  • Offers both fashion and function with a casual modern style.
  • Includes one 6", four 12" stems and 6 links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Ratio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Fabric

Height: 11-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Mid-century, Modern, Modern, Farmhouse, Coastal]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 13.71

Width: 16 in