Recessed 1-Light Baffle Trim in White

Part #PP800028  |  Item #956122  |  Manufacturer Part #P8000-28

$ 56.33 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Bright white powder painted steel flange and ball.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Beam Spread: 45°

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 9-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lumens: 1300

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 2

Width: 9-3/4 in